Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

William 15" Vanity - Satin Brass

  • Mfr # WMMV1511MBSB

  • Zoro # G706642624


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Height
11.09
Length
14.76
Width
2.5
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMMV1511MBSB
Zoro #
G706642624
UPC #
037949495550
Country of Origin
China

Dimensions

Height
11.09
Length
14.76
Width
2.5

Details

Item
Vanity Light
Lamp Type
Incandescent
Voltage
120V
Number of Lights
2
Shade Type
Bell
Description/Special Features
The William Vanity by AFX is made with an elegant modern style that draws influence from the best of vintage style. This light is crafted with a steel backplate in a range of metal finishes that displays bell shaped clear glass shades that house classic Edison bulbs. It's a dimmable accent light that brings your stylish contemporary bath and vanity space to life. | | Dimmable: TRIAC/ELV | Bell shaped clear glass shade | Also available in 24" size | Steel backplate
Lighting Certification
ETL||cETL
Housing Material
Steel, Glass
Dimmable
Yes
Fixture Type
Vanity Light
Finish
Satin Brass
Lamp Watts
60
Lamp Included
No
Bulb Type
Incandescent
Watts
60
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp

Description

The William Vanity by AFX is made with an elegant modern style that draws influence from the best of vintage style. This light is crafted with a steel backplate in a range of metal finishes that displays bell shaped clear glass shades that house classic Edison bulbs. It's a dimmable accent light that brings your stylish contemporary bath and vanity space to life. Dimmable: TRIAC/ELV Bell shaped clear glass shade Also available in 24" size Steel backplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.