Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

William 24" Vanity - Satin Brass

  • Mfr # WMMV2411MBSB

  • Zoro # G206642599


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
11.09
Length
24
Width
3.2
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMMV2411MBSB
Zoro #
G206642599
UPC #
037949495529
Country of Origin
China

Dimensions

Height
11.09
Length
24
Width
3.2

Details

Item
Vanity Light
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Type
Bell
Lamp Watts
60
Lighting Certification
ETL||cETL
Finish
Satin Brass
Dimmable
Yes
Description/Special Features
The William Vanity by AFX is made with an elegant modern style that draws influence from the best of vintage style. This light is crafted with a steel backplate in a range of metal finishes that displays bell shaped clear glass shades that house classic Edison bulbs. It's a dimmable accent light that brings your stylish contemporary bath and vanity space to life. | | Dimmable: TRIAC/ELV | Bell shaped clear glass shade | Also available in 15" size | Steel backplate
Housing Material
Steel, Glass
Fixture Type
Vanity Light
Lamp Included
No
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Watts
60
Bulb Type
Incandescent

Description

The William Vanity by AFX is made with an elegant modern style that draws influence from the best of vintage style. This light is crafted with a steel backplate in a range of metal finishes that displays bell shaped clear glass shades that house classic Edison bulbs. It's a dimmable accent light that brings your stylish contemporary bath and vanity space to life. Dimmable: TRIAC/ELV Bell shaped clear glass shade Also available in 15" size Steel backplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.