
William 3 Light Linear Pendant, Medium Base 120V, Satin Brass
Mfr # WMMP08MBSBLNR3
Zoro # G508051068
product price: $594.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Number of Lights
3
Finish
Satin Brass, Clear
Watts
60
Fixture Type
Pendant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMMP08MBSBLNR3
Zoro #
G508051068
UPC #
037949498667
Country of Origin
China
Dimensions
Height
11.25
Length
36
Width
12
Cord Length
108"
Details
Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Satin Brass, Clear
Watts
60
Fixture Type
Pendant
Bulb Type
E26
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Description
The William 3 Light Linear Pendant by AFX offers a modern, versatile look that blends seamlessly into the interior of your home Featuring a medium base in satin brass and 3 hanging lights with clear glass shades, this pendant brings sleek style to the area above the kitchen island or above the dining table Dimmer TRIACELV Light bulb not included Suitable for damp locations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.