Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

William 6" Pendant - Black

  • Mfr # WMMP06MBBK

  • Zoro # G906642608


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Height
7.75
Length
5.5
Width
2.3
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMMP06MBBK
Zoro #
G906642608
UPC #
037949495475
Country of Origin
China

Dimensions

Height
7.75
Length
5.5
Width
2.3
Diameter
5.5
Cord Length
108"

Details

Lamp Type
Incandescent
Voltage
120V
Number of Lights
1
Shade Type
Bell
Item
Pendant
Finish
Black
Watts
60
Fixture Type
Pendant
Lamp Watts
60
Material
Steel, Glass
Dimmable
Yes
Description/Special Features
An elegant interpretation of vintage style for the modern home, the William Pendant by AFX features a bell shaped clear glass shade that lends uniqueness and shape to its Edison-style bulb. This light includes with multiple rigid stems in sleek metal to enable adjustable hang height for a variety of uses in the home. It's a classy finishing touch for living rooms, kitchens, dining areas, and much more. | | Dimmable: TRIAC/ELV | Bell shaped clear glass shade | Also available in 8" size | Comes with multiple rigid stems for an adjustable hang height
Lamp Included
No
Green Certification or Other Recognition
ETL||cETL
Bulb Type
Incandescent
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
ETL||cETL Damp

Description

An elegant interpretation of vintage style for the modern home, the William Pendant by AFX features a bell shaped clear glass shade that lends uniqueness and shape to its Edison-style bulb. This light includes with multiple rigid stems in sleek metal to enable adjustable hang height for a variety of uses in the home. It's a classy finishing touch for living rooms, kitchens, dining areas, and much more. Dimmable: TRIAC/ELV Bell shaped clear glass shade Also available in 8" size Comes with multiple rigid stems for an adjustable hang height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.