Zoro Homepage

William 6" Pendant - Satin Nickel

  • Mfr # WMMP06MBSN

  • Zoro # G106642613


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
7.75
Length
5.5
Width
2.3
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMMP06MBSN
Zoro #
G106642613
UPC #
37949495482
Country of Origin
China

Dimensions

Height
7.75
Length
5.5
Width
2.3
Diameter
5.5
Cord Length
108"

Details

Lamp Type
Incandescent
Voltage
120V
Number of Lights
1
Shade Type
Bell
Item
Pendant
Finish
Satin Nickel
Material
Steel, Glass
Description/Special Features
Dimmable
Yes
Fixture Type
Pendant
Lamp Watts
60
Green Certification or Other Recognition
ETL||cETL
Watts
60
Lamp Included
No
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Incandescent
Power Source
Hardwired

Description

An elegant interpretation of vintage style for the modern home, the William Pendant by AFX features a bell shaped clear glass shade that lends uniqueness and shape to its Edison-style bulb. This light includes with multiple rigid stems in sleek metal to enable adjustable hang height for a variety of uses in the home. It's a classy finishing touch for living rooms, kitchens, dining areas, and much more. Dimmable: TRIAC/ELV Bell shaped clear glass shade Also available in 8" size Comes with multiple rigid stems for an adjustable hang height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.