Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zoe - 5in LED Wall Sconce - 9W - 3000K - Black

  • Mfr # ZOS0505L30UDBK

  • Zoro # G622652974


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
Integrated LED
Lumens
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOS0505L30UDBK
Zoro #
G622652974
UPC #
037949510673
Country of Origin
China

Dimensions

Width
5 in
Height
5 in
Depth
5 in

Details

Color Temperature
3000K
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
Integrated LED
Lumens
400
Fixture Voltage
120-277V
Item
Wall Sconce
Dimmable
No
Color
Black
Diffuser
No
System Type
Hardwired
Rated Life
50,000 hrs.
Orientation
Vertical/Horizontal
Shade Material
Acrylic

Description

Elevate your outdoor or indoor space with the Zoe LED sconce, a sleek cube-shaped fixture designed to make a subtle yet impactful statement. Crafted from durable metal, its indirect lighting casts a stylish wall wash effect that enhances architectural features with a soft, dramatic glow. With an integrated LED delivering efficient, consistent illumination, the Zoe combines modern elegance with dependable performance. Perfect for entryways, patios, or contemporary interiors seeking refined accent lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.