Zoro Homepage

Zoe - 5in LED Wall Sconce - 9W - 3000K - White

  • Mfr # ZOS0505L30UDWH

  • Zoro # G522652951


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Bulb Type
Integrated LED
Lumens
400
Color Temperature
3000K
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOS0505L30UDWH
Zoro #
G522652951
UPC #
037949510680
Country of Origin
China

Dimensions

Height
5 in
Width
5 in
Depth
5 in

Details

Housing Material
Steel
Bulb Type
Integrated LED
Lumens
400
Color Temperature
3000K
Damp/Wet Rating
Damp
Dimmable
No
Fixture Voltage
120-277V
Item
Wall Sconce
Color
White
System Type
Hardwired
Rated Life
50,000 hrs.
Orientation
Vertical/Horizontal
Diffuser
No
Shade Material
Acrylic

Description

Elevate your outdoor or indoor space with the Zoe LED sconce, a sleek cube-shaped fixture designed to make a subtle yet impactful statement. Crafted from durable metal, its indirect lighting casts a stylish wall wash effect that enhances architectural features with a soft, dramatic glow. With an integrated LED delivering efficient, consistent illumination, the Zoe combines modern elegance with dependable performance. Perfect for entryways, patios, or contemporary interiors seeking refined accent lighting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.