This item is Discontinued.

Afx Zoe LED Sconce - 120V, Length: 4" ZOS505600L30D1BK

Zoe LED Sconce - 120V, Length: 4" (Discontinued)

  • Mfr # ZOS505600L30D1BK
  • Zoro # G1244925
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOS505600L30D1BK
Zoro #
G1244925
UPC #
37949432661
Country of Origin
China

Dimensions

Length
4"
Width
5"
Height
5"

Details

Item
Zoe LED Sconce - 120V
Lamp Type
Led
Finish
Metal
Voltage
12V
Watts
9
Type
Wall Sconce

Description

Zoe LED Sconce - 120V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.