This item is Discontinued.

Afx Zoe LED Sconce - 120V, Watts: 9 ZOS505600L30D1WH

This item is Discontinued.

Afx

Zoe LED Sconce - 120V, Watts: 9 (Discontinued)

Mfr # ZOS505600L30D1WH
Zoro # G1244968
UPC # 37949432678
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOS505600L30D1WH
Zoro #
G1244968
UPC #
37949432678
Country of Origin
China

Dimensions

Width
5"
Length
4"
Height
5"

Details

Item
Zoe LED Sconce - 120V
Lamp Type
Led
Finish
Metal
Watts
9
Type
Wall Sconce
Voltage
12V

Description

Zoe LED Sconce - 120V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.