Zola Vanity - LED 13W - 1150 Lm - 120V - Satin Nickel

  • Mfr # ZLAV1405L30D1SN

  • Zoro # G600460546


product price:  $84.00
/ea
Free Shipping & Returns

Key Features

Height
4.25
Length
13.77
Width
1
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLAV1405L30D1SN
Zoro #
G600460546
UPC #
37949483045
Country of Origin
China

Dimensions

Height
4.25
Length
13.77
Width
1

Details

Item
Vanity Light
Voltage
120V
Number of Lights
1
Fixture Type
Vanity Light
Finish
Satin Nickel
Includes
Light Bulb
Bulb Type
Integrated LED
Power Source
Hardwired
Color Temperature
3000K
Damp/Wet Rating
cETL Damp
Watts
15
Lumens
1400

Description

Zola Vanity - LED 13W - 1150 Lm - 120V - Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.