Zola Vanity - LED 18W - 1400 Lm - 120V - Black

  • Mfr # ZLAV2405L30D1BK

  • Zoro # G500460523


product price:  $119.00
/ea
Free Shipping & Returns

Key Features

Height
4.25
Length
24
Width
2.5
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLAV2405L30D1BK
Zoro #
G500460523
UPC #
037949483052
Country of Origin
China

Dimensions

Height
4.25
Length
24
Width
2.5

Details

Item
Vanity Light
Voltage
120V
Number of Lights
1
Fixture Type
Vanity Light
Finish
Black
Includes
Light Bulb
Power Source
Hardwired
Color Temperature
3000K
Lumens
1900
Damp/Wet Rating
cETL Damp
Watts
18
Bulb Type
Integrated LED

Description

Zola Vanity - LED 18W - 1400 Lm - 120V - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.