Zola Vanity - LED 30W - 2500 Lm - 120V - Satin Nickel

  • Mfr # ZLAV3605L30D1SN

  • Zoro # G800460544


product price:  $143.00
/ea
Free Shipping & Returns

Key Features

Height
4.25
Length
35.4
Width
4
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLAV3605L30D1SN
Zoro #
G800460544
UPC #
037949483083
Country of Origin
China

Dimensions

Height
4.25
Length
35.4
Width
4

Details

Item
Vanity Light
Voltage
120V
Number of Lights
1
Fixture Type
Vanity Light
Includes
Light Bulb
Finish
Satin Nickel
Power Source
Hardwired
Lumens
3200
Bulb Type
Integrated LED
Watts
33
Damp/Wet Rating
cETL Damp
Color Temperature
3000K

Description

Zola Vanity - LED 30W - 2500 Lm - 120V - Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.