Zoro Homepage
This item is Discontinued.
Afx Zurich LED Linear Surface Mount ZUL12483200L30D1WH

Zurich LED Linear Surface Mount (Discontinued)

  • Mfr # ZUL12483200L30D1WH
  • Zoro # G1244898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUL12483200L30D1WH
Zoro #
G1244898
UPC #
037949426851
Country of Origin
China

Dimensions

Length
15"
Width
51"
Height
2.38"

Details

Energy Star Compliant
Energy Star Rated
Lamp Type
Led
Finish
Steel
Voltage
12V
Item
Zurich LED Linear Surface Mount
Material
Acrylic
Watts
39
Type
Surface Mount

Description

Zurich LED Linear Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.