This item is Discontinued.

This item is Discontinued.
Zurich LED Rectangular Surface Mount, Watts: 26 (Discontinued)
Mfr #
ZUF12241800L30D1SN
Zoro #
G1244785
UPC # 037949426844
Country of Origin China
Category Strip Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUF12241800L30D1SN
Zoro #
G1244785
UPC #
037949426844
Country of Origin
China
Dimensions
Length
15"
Height
2.38"
Width
27"
Details
Item
Zurich LED Rectangular Surface Mount
Voltage
12V
Finish
Steel
Watts
26
Type
Surface Mount
Energy Star Compliant
Energy Star Rated
Material
Acrylic
Lamp Type
Led
Description
Zurich LED Rectangular Surface Mount
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.