This item is Discontinued.

Afx Zurich LED Square Surface Mount, Voltage: 12V ZUF12121100L30D1SN

This item is Discontinued.

Afx

Zurich LED Square Surface Mount, Voltage: 12V (Discontinued)

Mfr # ZUF12121100L30D1SN
Zoro # G1244889
UPC # 037949426820
Country of Origin China
Category Strip Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUF12121100L30D1SN
Zoro #
G1244889
UPC #
037949426820
Country of Origin
China

Dimensions

Length
15"
Width
15"
Height
2.38"

Details

Item
Zurich LED Square Surface Mount
Voltage
12V
Finish
Steel
Watts
18.5
Lamp Type
Led
Type
Surface Mount
Energy Star Compliant
Energy Star Rated
Material
Acrylic

Description

Zurich LED Square Surface Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.