
1 in ID x 25 ft L Water Hose Assembly, Rubber Tube, Blue, Rubber Fitting
Mfr # ALONE25
Zoro # G414672388
product price: $84.85
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 in
Hose Tube Material
Rubber
Hose Color
Blue
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALONE25
Zoro #
G414672388
UPC #
-
Country of Origin
India
Dimensions
Hose Length
25 ft
Hose Inside Dia.
1 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Details
Hose Tube Material
Rubber
Hose Color
Blue
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Water Hose Assembly
Kink Resistant
Yes
Hose Configuration
Coupled Assembly
Temp. Range
-50°F to +190°F
Fitting Material
Rubber
Abrasion resistant
Yes
For Media Type
It is suitable for industrial and heavy-duty watering applications where a higher water flow rate is necessary. It's commonly used for tasks like construction site water supply, agricultural irrigation, or any situation that requires efficient and robust water transfer over a short distance.
Application
Irrigation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.