Zoro Homepage

3/4in. x 10' Rubber Water Hose, 2PK

  • Mfr # AL3410-2pk

  • Zoro # G616506924


product price: $71.15
/pk 2, $35.58/ea

Key Features

Hose Inside Dia.
3/4 in
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
Hose Tube Material
EPDM Rubber
Hose Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL3410-2pk
Zoro #
G616506924
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
3/4 in

Details

Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
Item
Water Hoses
Hose Tube Material
EPDM Rubber
Hose Color
Blue

Description

The AG-Lite 3/4 x 10' Rubber Water Hose Pack of Two by BluBird Industries is designed to meet the demanding needs of professionals and homeowners alike. These hoses are made with high-quality rubber that provides superior flexibility, durability, and resistance to wear and tear. Ideal for agricultural, industrial, and residential tasks, the hoses can withstand harsh outdoor conditions and are perfect for watering, washing, and various heavy-duty applications. With a convenient 10-foot length and a 3/4 diameter, they offer excellent performance whether you're working around the garden, farm, or job site. BluBird's AG-Lite hoses are built to last. Featuring heavy-duty construction, they resist kinks and abrasions, ensuring long-term functionality without compromising flexibility. The hoses are also resistant to UV rays, ozone, and weather conditions, making them perfect for year-round use. Whether you need to move water in extreme temperatures or rough environments, the AG-Lite hoses will handle the job with ease, making them a reliable choice for your outdoor needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.