
Heavy Duty Hose Reel with 100% Rubber Hose 3/4in. GHT, Wall Mount, 500 PSI
Mfr # ALWR5850-CR
Zoro # G516518997
product price:Â $396.99
/ea
Free Shipping & Returns
Key Features
Color
Cream
Material
Steel
Includes
6 ft lead-in hose, spray nozzle
Inside Diameter
5/8 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALWR5850-CR
Zoro #
G516518997
UPC #
-
Country of Origin
India
Dimensions
Inside Diameter
5/8 in
Details
Item
Water Hose Reels
Color
Cream
Material
Steel
Includes
6 ft lead-in hose, spray nozzle
Finish
Powder Coated
Application
Landscaping, Agriculture, Food Processing, Construction, Sanitation, Manufacturing
Description
This all-in-one heavy-duty hose system includes a 100% rubber 3/4 GHT hose with male and female fittings, mounted on a steel reel built with an advanced 12-point ratchet gearing system for adjustable hose control. Constructed from 18-gauge powder-coated steel and engineered for horizontal or vertical wall mount installation, this setup offers 500 PSI minimum burst pressure, kink resistance, and superior flexibility from -50F to +190F. The polyester-braided hose is ozone- and abrasion-resistant and features a 4-finger bend restrictor to prevent damage at connection points.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.