Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Water Hose Assembly 1in. x 15', 2PK

  • Mfr # ALONE15-2pk

  • Zoro # G216506935


product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Hose Tube Material
EPDM Rubber
Hose Inside Dia.
1 in
Hose Color
Blue
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALONE15-2pk
Zoro #
G216506935
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
1 in

Details

Hose Tube Material
EPDM Rubber
Item
Water Hoses
Hose Color
Blue
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing

Description

Discover the AG-Lite Rubber Water Hose Assembly 1 x 15' in a convenient pack of two. Built for durability, flexibility, and superior performance. Perfect for all your agricultural and industrial needs. Long Description Two Paragraphs The AG-Lite Rubber Water Hose Assembly 1 x 15' - Pack of Two offers unparalleled durability and flexibility, making it the perfect solution for a wide range of agricultural, industrial, and commercial applications. Designed with a robust rubber construction, this hose can withstand harsh conditions while providing consistent water flow. Whether you're watering crops, maintaining landscaping, or handling industrial tasks, the AG-Lite hose delivers outstanding performance. The hose is engineered to resist abrasion, ozone, and UV exposure, ensuring longevity even under challenging weather conditions. With a 1-inch diameter and 15-foot length, the AG-Lite hose is versatile, offering an ideal balance between portability and reach. The pack of two ensures that you have extra hose ready for additional tasks or extended coverage, allowing for maximum convenience and efficiency.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.