Zoro Homepage

Rubber Water Hose Assembly 3/4in. x 15', 2PK

  • Mfr # AL3415-2pk

  • Zoro # G116506929


product price: $87.69
/pk 2, $43.85/ea
Free Shipping & Returns

Key Features

Hose Tube Material
EPDM Rubber
Hose Inside Dia.
3/4 in
Hose Color
Blue
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL3415-2pk
Zoro #
G116506929
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
3/4 in

Details

Hose Tube Material
EPDM Rubber
Item
Water Hoses
Hose Color
Blue
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing

Description

The AG-Lite Rubber Water Hose Assembly 3/4 x 15' Pack of 2 from BluBird Industries is engineered for durability and flexibility, making it the ideal choice for a variety of agricultural, industrial, and commercial applications. These hoses are designed to withstand demanding conditions, from high-pressure water flow to outdoor wear and tear. Crafted from high-quality rubber, the hoses offer long-lasting performance, ensuring that your watering and irrigation tasks are efficient and hassle-free. Whether you're watering crops, cleaning equipment, or managing industrial systems, the AG-Lite hose assembly delivers outstanding results with ease. Each hose measures 15 feet in length and features a 3/4-inch diameter, providing ample reach and water flow for numerous tasks. The pack of two hoses allows for extended coverage and flexibility in your operations. With superior resistance to kinking, abrasion, and UV damage, these hoses maintain their integrity even under heavy use in harsh environments. BluBird Industries ensures that each hose is designed with both performance and user comfort in mind, making it a reliable tool that professionals trust for daily operations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.