Zoro Homepage

Rubber Water Hose Assembly 5/8in. x 10', 2PK

  • Mfr # AL5810-2pk

  • Zoro # G416506926


product price: $54.95
/pk 2, $27.48/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Color
Blue
Hose Tube Material
EPDM Rubber
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL5810-2pk
Zoro #
G416506926
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
5/8 in

Details

Hose Color
Blue
Hose Tube Material
EPDM Rubber
Item
Water Hoses
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing

Description

The AG-Lite Rubber Water Hose Assembly 5/8 x 10' from BluBird Industries is engineered to offer exceptional performance while remaining lightweight and easy to handle. Perfect for both residential and professional applications, this hose is built to withstand the toughest conditions, from harsh weather to heavy-duty use. The 5/8 diameter and 10-foot length make it ideal for a wide variety of tasks, including watering gardens, cleaning, or light industrial work. Constructed with premium rubber materials, the AG-Lite hose boasts impressive flexibility and durability. It is resistant to kinks and abrasions, ensuring a reliable water flow for all your needs. Whether you're a homeowner looking to tend to your garden or a contractor who needs a rugged hose that stands up to the elements, this hose assembly is designed to deliver performance you can count on every time.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.