Zoro Homepage

Rubber Water Hose Assembly 5/8in. x 15, 2PK

  • Mfr # AL5815-2pk

  • Zoro # G816506922


product price: $66.99
/pk 2, $33.50/ea

Key Features

Hose Color
Blue
Hose Inside Dia.
5/8 in
Hose Tube Material
EPDM Rubber
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL5815-2pk
Zoro #
G816506922
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
5/8 in

Details

Hose Color
Blue
Hose Tube Material
EPDM Rubber
Item
Water Hoses
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing

Description

The AG-Lite Rubber Water Hose Assembly 5/8 x 15 is a premium solution for anyone looking for reliability and flexibility in their water hose needs. This pack of two hoses offers a 5/8 diameter and 15-foot length, providing ample reach and maneuverability for agricultural, industrial, or home use. The AG-Lite series is known for its lightweight design without compromising on durability or strength. It's the perfect choice for users who need a hose that stands up to tough conditions without the weight of traditional rubber hoses. Made from high-quality materials, the AG-Lite hose is engineered to resist abrasion, weathering, and exposure to UV light. It's resistant to kinks, bends, and tangles, ensuring easy handling and smooth water flow. Whether you're watering plants, cleaning equipment, or using it in any industrial application, the AG-Lite hose is designed to perform under pressure, making it a top-tier option for anyone who needs reliable, long-lasting hose performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.