Zoro Homepage

Rubber Water Hose Lead-In 1in. x 6', 2PK

  • Mfr # ALONE06-2pk

  • Zoro # G216506911


product price: $80.65
/pk 2, $40.33/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
Hose Color
Blue
Hose Tube Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALONE06-2pk
Zoro #
G216506911
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
1 in

Details

Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
Hose Color
Blue
Item
Water Hoses
Hose Tube Material
EPDM Rubber

Description

BluBird Industries presents the AG-Lite Rubber Water Hose Lead-In 1 x 6', designed to provide exceptional flexibility and durability for a variety of industrial, agricultural, and commercial applications. This pack of two 6-foot hoses is perfect for connecting to water sources, offering reliable performance whether you're in the garden, on the farm, or in an industrial setting. Made with high-quality rubber, it can withstand the rigors of daily use, providing consistent water flow under pressure. Engineered to resist abrasion, kinks, and extreme temperatures, the AG-Lite Rubber Hose is designed for long-lasting use. Its lightweight design makes it easy to handle and transport, without compromising on the strength needed for tough environments. Whether you're working with heavy machinery, setting up irrigation systems, or simply need a reliable hose for general outdoor use, this product is a solid investment for all your water-related tasks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.