Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Water Hose Lead-In 3/4in. x 6', 2PK

  • Mfr # AL3406-2pk

  • Zoro # G016506906


product price: $58.35
/pk 2, $29.18/ea

Key Features

Hose Inside Dia.
3/4 in
Hose Color
Blue
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
Hose Tube Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL3406-2pk
Zoro #
G016506906
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
3/4 in

Details

Hose Color
Blue
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
Item
Water Hoses
Hose Tube Material
EPDM Rubber

Description

The AG-Lite Rubber Water Hose Lead-In 3/4 x 6' by BluBird Industries is the ideal solution for those seeking durability, flexibility, and superior performance in their water hoses. This pack of two hoses is engineered with heavy-duty rubber, making it suitable for a variety of commercial and residential applications, including agricultural use, landscaping, and general outdoor watering tasks. The 3/4-inch diameter and 6-foot length provide the perfect balance of water flow and maneuverability. Whether you're watering your garden, cleaning outdoor spaces, or connecting to other hoses, the AG-Lite Rubber Water Hose is designed to withstand the rigors of everyday use. Its robust construction ensures long-lasting service, while the flexible design allows for easy handling and storage. With BluBird Industries' commitment to quality, this hose is built to deliver superior performance under pressure, making it a reliable choice for any outdoor water-related task.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.