Shop AG-LITE
See all product information
Create Account
Rubber Water Hose Reel Heavy Duty Single Arm Assembly 1/2" x 50'
- Mfr # ALWRHD1250
- Zoro # G914672079
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Construction
100% Rubber Construction
Color
Blue
Material
Rubber
Length
50ft
Reel Dia.
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALWRHD1250
- Zoro #
- G914672079
- UPC #
- -
- Country of Origin
- India
- Construction
- 100% Rubber Construction
- Color
- Blue
- Material
- Rubber
- Abrasion resistant
- Yes
- Kink Resistant
- Yes
- Connections
- 3/4 MALE + FEMALE GHT Set
- Flexibility
- Flexibility from -50°F to +190°F
- Application
- Landscaping,Agriculture,Food Processing,Building Maintenance,Construction,Sanitation,Service Trucks,Manufacturing
- Ozone Resistant
- Yes
Dimensions
- Length
- 50ft
- Reel Dia.
- 1/2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.