Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted Manual Hose Reel 5/8 X 150'. Hose Not Included

  • Mfr # ALMRW58150

  • Zoro # G716518995


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
5/8 in
Application
Landscaping, Agriculture, Food Processing, Construction, Sanitation, Manufacturing
Finish
Powder Coated
Material
Rubber
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALMRW58150
Zoro #
G716518995
UPC #
-
Country of Origin
India

Dimensions

Inside Diameter
5/8 in

Details

Application
Landscaping, Agriculture, Food Processing, Construction, Sanitation, Manufacturing
Item
Water Hose Reels
Finish
Powder Coated
Material
Rubber
Color
Grey

Description

The AG-Lite Wall Mounted Manual Hose Reel holds up to 150 feet of 5/8 hose hose not included and is constructed from powder-coated steel for durability and corrosion resistance. Its side-mounted hand crank allows smooth hose retraction, while a built-in hose guide ensures uniform winding. Designed for both horizontal and vertical wall installation, it fits easily into residential or commercial environments like workshops, barns, garages, and outdoor stations. Ideal for anyone seeking efficient hose management, this reel is compatible with standard garden hoses and supports a neat, space-saving setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.