This item is Discontinued.

Ag Neovo LA-24 23.8 inch 20000000:1 5ms HDMI/VGA/Stereo Audio Jack LA-24

This item is Discontinued.

Ag Neovo

LA-24 23.8 inch 20000000:1 5ms HDMI/VGA/Stereo Audio Jack (Discontinued)

Mfr # LA-24
Zoro # G7336157
UPC # 190695002349
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LA-24
Zoro #
G7336157
UPC #
190695002349
Country of Origin
Unknown

Dimensions

Depth
1.8 in
Height
13.3 in
Width
21.9 in
Depth with Stand
8.90 in
Width with Stand
21.85 in
Viewable Screen Size
23.8 in
Height with Stand
17.05 in
Screen Size Class
24 in

Details

Item
LED Monitor
Features
Wide Viewing Angle, Eye Care Technology, OverDrive, Flicker-free, Low Blue Light, Cable Lock Slot
Includes
LA-24 24-Inch 1080p Eye Care Monitor Audio Cable Power Cord Quick Start Guide VGA Cable Warranty Card
Mounting
Wall Mountable, Desk Mountable, Ceiling Mountable
Frequency
50 Hz, 60 Hz
Number of Screens
1
Horizontal Viewing Angle
178°
Number of VGA Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Aspect Ratio
0.6729
VGA
Yes
Standard Refresh Rate
75 Hz
Screen Mode
Full HD
Number of HDMI Inputs
1
Vertical Frequency
56 Hz to 75 Hz
Color Supported
16.7 Million Colors
Speakers
Yes
DisplayPort
Yes
Maximum Resolution
1920 x 1080
HDMI Version
1.3
Total Number of HDMI Ports
1
Response Time
5 ms
Dynamic Contrast Ratio
20,000,000:1
Number of Speakers
2
Stand Adjustments
Tilt
Operating Power Consumption
18 W
Pixel Pitch
10.8 mil
Backlight Technology
LED
Vertical Viewing Angle
178°
Brightness
270 Nit
Horizontal Frequency
30 kHz to 83 kHz
Environmentally Friendly
Yes
HDMI
Yes
VESA Mount Compatible
Yes
Number of DisplayPorts
1
Series
LA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.