25 gal ATV Sprayer, High-Flo Pump w/ 3.8 gpm

  • Mfr # SC25-ATV-DX-T-NS

  • Zoro # G104262516


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
25 gal
Type
ATV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC25-ATV-DX-T-NS
Zoro #
G104262516
UPC #
733029007001
Country of Origin
United States

Details

Sprayer Tank Capacity
25 gal
Type
ATV
Item
Sprayer

Description

Ideal for applying insecticides and herbicides. Dependable, high-Flo pump with 3.8 gpm. Rugged pistol grip handgun for good solid performance. Applies spray right where user wants it. 96 in lead wire with quick coupler, to line switch and deluxe battery clips allow operator to use sprayer immediately without hunting for wire and patching it to the power source. Includes 15 ft of hose, handgun with adjustable tip, 25 gal low-profile polyethylene tank with molded in recesses on tank ends for handles and/or hose storage. Tank has a 5 in screw-on cap for easy filling, molded in gallon markers to view tank contents and molded in inserts on the bottom, which can be used to mount the tank in a variety of applications. Sprayer includes 12 V diaphragm pump that draws seven amps, has an output of 3.8 gal per minute.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.