Gold SC15-SSECNS Compression Sprayer, 12 V, 15 gal Capacity, 5 in Fill Opening
- Mfr # SC15-SSECNS
- Zoro # G704262534
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Type
Tank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC15-SSECNS
- Zoro #
- G704262534
- UPC #
- 733029006905
- Country of Origin
- United States
- Type
- Tank
- Item
- Sprayer
Description
Lever handgun gives good solid performance, putting spray right where user wants it. Sprayer can be easily emptied thru the sump and drain port for easy cleaning. 96 in lead wire with quick coupler, to line switch and deluxe battery clips allow operator to use sprayer immediately without hunting for wire and patching it to the power source. Great for many uses including applying insecticides and herbicides. Includes 15 ft of hose, handgun with adjustable tip, 15 gal low-profile polyethylene tank with molded in recesses on tank ends for handles and/or hose storage. Tank has a 5 in screw-on cap for easy filling, molded in gallon markers to view tank contents and molded in inserts on the bottom, which can be used to mount the tank in a variety of applications. Sprayer includes 12 V diaphragm pump that draws four amps, has an output of 1 gal per minute.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.