This item is Discontinued.

Agastat 10100Sec 120VAC Time Delay Relay 7014AD

This item is Discontinued.

Agastat

10100Sec 120VAC Time Delay Relay (Discontinued)

Mfr # 7014AD
Zoro # G208139677
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7014AD
Zoro #
G208139677
UPC #
-
Country of Origin
Unknown

Details

Input Voltage
110 VAC
Contact Form - Relay
4 Form C, 4PDT, 4 C/O
Type of Output
Relay
Item - Relay
Time Delay
Electrical Connection
Screw Terminals
Operating Functions
On-Delay
Timer Range
10 “ 100 seconds
Mounting - Relay
Panel Mount
Coil Voltage (AC)
120 V-AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.