Zoro Homepage

120V-Ac Control Relay

  • Mfr # GPIN

  • Zoro # G108668949


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 VAC
Length
1.772 in
Width
1.722 in
Actuating System
AC
Mounting Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPIN
Zoro #
G108668949
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.772 in
Width
1.722 in
Dimensions (L x W x H) (Approximate)
45 x 45 x 109 mm
Height
4.64 in

Details

Input Voltage
120 VAC
Actuating System
AC
Mounting Type
Socket
Operating Temperature Range
0 to 60°C
Product Type
Relay
Contact Arrangement
1 Form C, SPDT, 1 C/O
Relay Type
Control
Relay Style
Power
Termination Type
16 Flat Base Pins
Coil Voltage Rating
120 VAC
Option
Magnetic Blowout Device
Coil Voltage (AC)
120 V-AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.