This item is Discontinued.

Agave Ironworks Agave Ironworks PU003-01 Pounded Gate Door Pull Flat Black PU003-01

This item is Discontinued.

Agave Ironworks

Agave Ironworks PU003-01 Pounded Gate Door Pull Flat Black (Discontinued)

Mfr # PU003-01
Zoro # G603980249
Country of Origin Mexico
Category Door Pulls
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PU003-01
Zoro #
G603980249
UPC #
-
Country of Origin
Mexico

Description

This rustic wrought iron door pull provides a great finishing touch to any solid wood passage door, wood gate or even larger cabinets. A distinctive hammered Pounded Gate pull with large curved handle offers decor appeal and functional style. Powder coat finish and hand hammered to perfection; no two pieces are alike.
Hand Forged Distressed Iron, Powder Coated for protection, Matching wood screws for mounting. Great for Doors, Garage Doors, and Gates. Can also be used on appropriate cabinets or furniture pieces.

Features:
  • Material - Hand Forged Wrought Steel, Powder Coat
  • Finish/Color - Flat Black
  • Dimension - 1 3/4 L x 11 1/2 H in.
  • Projection - 2 1/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.