Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner and Protectant, 24 hr, 14 oz, PK9

  • Mfr # HSLS-006-014C

  • Zoro # G806590283


product price: $136.99
/pk 9, $15.22/ea
Free Shipping & Returns

Key Features

Application
Hard and Semi-Porous surfaces
For Use On
including tables, counter-tops, ceramic fixtures, glazed tile, and plastics
Container Type
Trigger Spray Bottle
Color
Opaque Lavender
Size
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSLS-006-014C
Zoro #
G806590283
UPC #
852994004362
Country of Origin
United States

Dimensions

Size
14 oz

Details

Item
Cleaner and Protectant,24 hr,14 oz
Application
Hard and Semi-Porous surfaces
For Use On
including tables, counter-tops, ceramic fixtures, glazed tile, and plastics
Container Type
Trigger Spray Bottle
Color
Opaque Lavender
Features
Dual Action - Cleans and Naturally Protects
Characteristics
Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 24hrs after Drying, Harnesses the Power of Copper and Silver
Weight
11.5 lbs

Description

Cleaner and Protectant,24 hr,14 oz, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.