
Cleaner and Protectant, 24 hr, Gallo, PK4
Mfr # HSLS-006-128C
Zoro # G106590280
product price: $182.99
/pk 4, $45.75/ea
Free Shipping & Returns
Key Features
Application
Hard and Semi-Porous surfaces
For Use On
including tables, counter-tops, ceramic fixtures, glazed tile, and plastics
Container Type
1-gallon Jug
Color
Opaque Lavender
Features
Dual Action - Cleans and Naturally Protects
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSLS-006-128C
Zoro #
G106590280
UPC #
852994004393
Country of Origin
United States
Dimensions
Size
128 fl oz
Details
Item
Cleaner and Protectant,24 hr,Gallo
Application
Hard and Semi-Porous surfaces
For Use On
including tables, counter-tops, ceramic fixtures, glazed tile, and plastics
Container Type
1-gallon Jug
Color
Opaque Lavender
Features
Dual Action - Cleans and Naturally Protects
Characteristics
Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 24hrs after Drying, Harnesses the Power of Copper and Silver
Weight
34 lbs
Description
Cleaner and Protectant,24 hr,Gallo, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.