
Cleaner and Protectant, 72 hr, 14 oz, PK9
Mfr # MSLS-004-014C
Zoro # G306590271
product price: $138.99
/pk 9, $15.44/ea
Free Shipping & Returns
Key Features
Application
Semi-Porous and Porous Surfaces
Size
14 oz
For Use On
including upholstery, fabric and shoes, pet bedding, sports and outdoor gear
Container Type
Trigger Spray Bottle
Color
Opaque Seafoam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSLS-004-014C
Zoro #
G306590271
UPC #
852994004447
Country of Origin
United States
Dimensions
Size
14 oz
Details
Item
Cleaner and Protectant,72 hr,14 oz
Application
Semi-Porous and Porous Surfaces
For Use On
including upholstery, fabric and shoes, pet bedding, sports and outdoor gear
Container Type
Trigger Spray Bottle
Color
Opaque Seafoam
Characteristics
Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 72hrs after Drying, Harnesses the Power of Copper and Silver
Features
Dual Action - Cleans and Naturally Protects
Weight
11.5 lbs
Description
Cleaner and Protectant,72 hr,14 oz, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.