Zoro Homepage

Cleaner and Protectant, 72 hr, 32 oz, PK6

  • Mfr # MSLS-004-032C

  • Zoro # G106590273


product price: $130.99
/pk 6, $21.83/ea
Free Shipping & Returns

Key Features

Application
Semi-Porous and Porous Surfaces
For Use On
including upholstery, fabric and shoes, pet bedding, sports and outdoor gear
Container Type
Trigger Spray Bottle
Color
Opaque Seafoam
Characteristics
Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 72hrs after Drying, Harnesses the Power of Copper and Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSLS-004-032C
Zoro #
G106590273
UPC #
852994004454
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Cleaner and Protectant,72 hr,32 oz
Application
Semi-Porous and Porous Surfaces
For Use On
including upholstery, fabric and shoes, pet bedding, sports and outdoor gear
Container Type
Trigger Spray Bottle
Color
Opaque Seafoam
Characteristics
Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 72hrs after Drying, Harnesses the Power of Copper and Silver
Weight
14 lbs
Features
Dual Action - Cleans and Naturally Protects

Description

Cleaner and Protectant,72 hr,32 oz, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.