Zoro Homepage

Cleaner and Protectant, 72 hr, Gallon Jug

  • Mfr # MSLS-004-032U

  • Zoro # G606590278


product price: $21.15
/ea

Key Features

Size
32 fl oz
Application
Semi-Porous and Porous Surfaces
Container Type
Jug
For Use On
including upholstery, fabric and shoes, pet bedding, sports and outdoor gear
Color
Opaque Seafoam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSLS-004-032U
Zoro #
G606590278
UPC #
852994004003
Country of Origin
United States

Dimensions

Size
32 fl oz

Details

Item
Cleaner and Protectant,72 hr,Gallon Jug
Application
Semi-Porous and Porous Surfaces
Container Type
Jug
For Use On
including upholstery, fabric and shoes, pet bedding, sports and outdoor gear
Color
Opaque Seafoam
Weight
2.5 lbs
Characteristics
Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 72hrs after Drying, Harnesses the Power of Copper and Silver
Features
Dual Action - Cleans and Naturally Protects

Description

Cleaner and Protectant,72 hr,Gallon Jug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.