Shop AGGRESSOR
See all product information
Create Account
Bandsaw Blade, 1-1/2"x.050", 19 ft., 4/6", 19 ft. L, 1-1/2" W, 4/6 TPI, Bimetal, 0.050" Thick
Mfr # AXS979-19
Zoro # G4790591
product price:Â
$
94.99
/ea
Key Features
Length
19 ft.
Width
1-1/2"
Teeth per Inch
4/6
Thickness
0.050"
Material
Bimetal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXS979-19
- Zoro #
- G4790591
- UPC #
- -
- Country of Origin
- China
- Item
- Bandsaw Blade,1-1/2"x.050",19 ft.,4/6"
- Teeth per Inch
- 4/6
- Material
- Bimetal
Description
Bandsaw Blade,1-1/2 In.x.050 In.,19 ft.,4/6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.