Bandsaw Blade, 1-1/4"x0.042", 22 ft., 5/8", 22 ft. L, 1-1/4" W, 5/8 TPI, Bimetal, 0.042" Thick
Mfr # A966-22
Zoro # G4790786
product price:Â $89.19
/ea
Free Shipping & Returns
Key Features
Length
22 ft.
Width
1-1/4"
Teeth per Inch
5/8
Thickness
0.042"
Primary Saw Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A966-22
Zoro #
G4790786
UPC #
-
Country of Origin
China
Dimensions
Length
22 ft.
Width
1-1/4"
Thickness
0.042"
Details
Item
Bandsaw Blade,1-1/4"x0.042",22 ft.,5/8"
Teeth per Inch
5/8
Primary Saw Application
General Purpose
Material
Bimetal
Description
Bandsaw Blade,1-1/4 In.x0.042 In.,22 ft.,5/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.