Bandsaw Blade, 1"x.035", 12 ft., 5/7", 12 ft. L, 1" W, 5/7 TPI, Bimetal, 0.035" Thick
Mfr # AXS930-12
Zoro # G4790655
product price:Â $43.65
/eaKey Features
Length
12 ft.
Width
1"
Teeth per Inch
5/7
Thickness
0.035"
Material
Bimetal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXS930-12
Zoro #
G4790655
UPC #
-
Country of Origin
China
Dimensions
Length
12 ft.
Width
1"
Thickness
0.035"
Details
Item
Bandsaw Blade,1"x.035",12 ft.,5/7"
Teeth per Inch
5/7
Material
Bimetal
Description
Bandsaw Blade,1 In.x.035 In.,12 ft.,5/7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.