Bi-Metal Bandsaw Blade, 1", 12 ft., 3/4", 12 ft. L, 1" W, 3/4 TPI, Bimetal, 0.035" Thick
Mfr # A976-12
Zoro # G4790950
product price:Â $43.69
/eaKey Features
Length
12 ft.
Width
1"
Teeth per Inch
3/4
Thickness
0.035"
Primary Saw Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A976-12
Zoro #
G4790950
UPC #
-
Country of Origin
China
Dimensions
Length
12 ft.
Width
1"
Thickness
0.035"
Details
Item
Bi-Metal Bandsaw Blade,1",12 ft.,3/4"
Teeth per Inch
3/4
Primary Saw Application
General Purpose
Material
Bimetal
Description
Bi-Metal Bandsaw Blade,1 In.,12 ft.,3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.