Shop AGGRESSOR
See all product information
Create Account
Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, Bimetal, 0.035" Thick
Mfr # A975-146
Zoro # G4790856
product price:Â
$
56.79
/ea
Key Features
Length
14 ft. 6 in
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Primary Saw Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A975-146
- Zoro #
- G4790856
- UPC #
- -
- Country of Origin
- China
- Item
- Bi-Metal Bandsaw Blade,1",14"x6",5/8"
- Teeth per Inch
- 5/8
- Primary Saw Application
- General Purpose
- Material
- Bimetal
Description
1 x .035 Bi-Metal Band 5/8 Variable Pitch Straight Tooth 0 Degree Rake for smoother cutting and general applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.