Bi-Metal Bandsaw Blade, 1", 4/6", 10 ft. 10 in L, 1" W, 4/6 TPI, Bimetal, 0.035" Thick
Mfr # A974-1010-5
Zoro # G4791011
product price:Â $40.99
/eaKey Features
Length
10 ft. 10 in
Width
1"
Teeth per Inch
4/6
Thickness
0.035"
Primary Saw Application
General Purpose
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A974-1010-5
Zoro #
G4791011
UPC #
-
Country of Origin
China
Dimensions
Length
10 ft. 10 in
Width
1"
Thickness
0.035"
Details
Item
Bi-Metal Bandsaw Blade,1",4/6"
Teeth per Inch
4/6
Primary Saw Application
General Purpose
Material
Bimetal
Description
Bi-Metal Bandsaw Blade,1 In.,4/6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.