Shop AGGRESSOR
See all product information
Create Account
Bi-Metal Bandsaw Blade, 3/4", 11"x6", 11 ft. 6 in L, 3/4" W, 6/10 TPI, Bimetal, 0.035" Thick
- Mfr # A934-116
- Zoro # G4791057
product price:Â
$
39.25
/ea
Key Features
Length
11 ft. 6 in
Width
3/4"
Teeth per Inch
6/10
Thickness
0.035"
Primary Saw Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A934-116
- Zoro #
- G4791057
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 11 ft. 6 in
- Width
- 3/4"
- Thickness
- 0.035"
Details
- Item
- Bi-Metal Bandsaw Blade,3/4",11"x6"
- Teeth per Inch
- 6/10
- Primary Saw Application
- General Purpose
- Material
- Bimetal
Description
3/4 x .035 Bi-Metal Band 6/10 Variable Pitch Straight Tooth 0 Degree Rake for smoother cutting and general applications.