3 inch male to male powerconnector cable for linkable undercabinet light

  • Mfr # 15006

  • Zoro # G202485572


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15006
Zoro #
G202485572
UPC #
27029406873
Country of Origin
China

Dimensions

Length
3in

Details

Item
Power Connector Cable for Undercabinet Light

Description

Undercabinet lighting will brighten your workspace and make preparing meals or other tasks easier, more comfortable, and safer.
Kitchen and office remodels are one of the most significant expenses in a home and bring the greatest value per square foot for resale. After spending a lot of money on cabinets, counters, work surfaces and appliances, the proper task, accent, and general/décor lighting will bring your kitchen to life. A beautifully lit kitchen will wow your guests and improve the use of workspaces making them functional and efficient for meal preparation, entertaining, or other work requirements.
They are called under cabinet, under counter, or task lights, but they can also be used to light the inside of your cabinets, for general up-lighting on top of the cabinets, and for night lights when you want to grab that movie time snack. These under-cabinet lights are easy to install, will save energy, and light up those areas where general lighting creates shadows as you stand in front of the workspace/counters.
The lights come with a hardwire knockout and cable/wire connection, but they can also be plugged in with the optional plug-in cord and connector sold separately. They can be individually installed and controlled with a switch or dimmer. They are also linkable with the optional linking cables that can be purchased separately.
While called undercabinet lights, they are often used in office spaces, closets, crawl spaces, workstations, work benches and other areas where safe low-profile lighting is preferred over decorative lighting. Generally, they are used in coordination with décor general lighting and accent lighting to compliment the completed lighting requirements of a space. LED Under Cabinet Task Work Light, Under-Counter Kitchen Light Bar Fixture, Hardwired or Plug-in, Dimmable, Switched, Linkable, 3,000K”, Warm White, White finish, CUL & Energy Star approved, and comes in 3 sizes – 12”, 18” and 24”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.