Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AGRATRONIX Baler-Mounted Hay Moisture Tester

  • Mfr # 7150

  • Zoro # G702701981


product price: $327.59
/ea
Free Shipping & Returns

Key Features

Overall Width
6.1
Outside Diameter
3.18
Overall Height
3.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7150
Zoro #
G702701981
UPC #
80235071501
Country of Origin
China

Dimensions

Overall Width
6.1
Outside Diameter
3.18
Overall Height
3.1

Description

This Agratronix Baler-Mounted Hay Moisture Tester features a backlit display that is updated every 3-5 sec. so you have up-to-date hay moisture levels in your baler.
Kit includes:
Display
Sensor
25'L sensor cable
water-resistant connectors
stainless steel hardware

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.