Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step-in Poly Posts, PK50

  • Mfr # P-1W

  • Zoro # G802696569


product price: $226.99
/pk 50, $4.54/ea
Free Shipping & Returns

Key Features

Diameter
18
Height
9.6
Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-1W
Zoro #
G802696569
UPC #
20029349060159
Country of Origin
China

Dimensions

Diameter
18
Height
9.6

Details

Material
Poly

Description

These lightweight Step-in Poly Posts make installation quick and easy and include a steel spike for placement in hard soils. Features eight wire holders for steel wire, polywire or polytape up to 1-1/2"W. Posts are 3/8"dia. x 48"L. White color. Pack of 50 posts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.