This item is Discontinued.

Agratronix Wood Moisture Tester w/Dish Probe, 9V, LCD 08191

This item is Discontinued.

Agratronix

Wood Moisture Tester w/Dish Probe, 9V, LCD (Discontinued)

Mfr # 08191
Zoro # G3152679
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08191
Zoro #
G3152679
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr in North America, 1 yr Outside of North America
Manufacturer Warranty Length
1 yr (Outside of North America), 2 yr (North America)
Battery Size
9V

Details

Item
Wood Moisture Tester
Includes
Course Logging Residue Chips, Fine Logging Residue Chips, Medium Logging Residue Chips, Wood Chips
Display
LCD
Battery Type
9V
For Use With
Logging Residue, Wood Chips
Moisture Content Accuracy
+/-0.5%
Humidity Range (% RH)
12% to 40% RH (Wood Chips), 30% to 70% RH (Logging Residue)
Product Type
Moisture Meter Kit
Digital Display Screen Type
LCD
Battery Voltage
9V
Battery Chemistry
Alkaline
Maximum Relative Humidity Measured
100 %
Includes Remote Probe
No Remote Probe Included
Batteries Included
No
Display Type
Digital
Parameters Measured
Moisture
Minimum Relative Humidity Measured
0 %
Number of Batteries Required
1
Compatible Material
Wood

Description

Wood Moisture Tester, Includes Remote Probe No Remote Probe Included, Parameters Measured Moisture, Batteries Included No, Battery Chemistry Alkaline, Display Type Digital, Digital Display Screen Type LCD, Battery Size 9V, Battery Voltage 9V, Number of Batteries Required 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.