Zoro Homepage

12V Wireless Remote

  • Mfr # 45-0580

  • Zoro # G606157020


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Material
Poly Resin
For Use With
Agri-Fab Sprayers
Width
1.5 in
Includes
Product
Weight Empty
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0580
Zoro #
G606157020
UPC #
704138002157
Country of Origin
United States

Dimensions

Width
1.5 in
Height
.25 in
Length
2 in

Details

Item
12V Wireless Remote
Material
Poly Resin
For Use With
Agri-Fab Sprayers
Includes
Product
Weight Empty
0.1
Color
Black

Description

This 12V / 15amps wireless remote control kit comes with two remote fobs and is compatible with any Agri-Fab electric sprayer that has a two-wire moulded connector and does not exceed 12V / 15amps, so you can control your sprayer with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.