Zoro Homepage

15 gal Spot Sprayer, 32 in L Hose

  • Mfr # 45-0615

  • Zoro # G406157022


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Type
Spot
Hose Length
32 in
Includes
Product
Pump
REMCO
Flow Rate
2.2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0615
Zoro #
G406157022
UPC #
052613166413
Country of Origin
United States

Dimensions

Hose Length
32 in
Height
15 in
Width
60 In

Details

Sprayer Tank Capacity
15 gal
Type
Spot
Item
Sprayer
Includes
Product
Pump
REMCO
Flow Rate
2.2 GPM
Spray Distance Horizontal
16 in

Description

From spot weed control to large area fertilization an Agri-Fab sprayer offers the efficiency, capacity and safety you need for just about any spraying job. You can quickly apply herbicide, insecticides and other lawn products on turf, trees and shrubs. The 15 Gal. spot sprayer includes a Remco 1.6 GPM 100 psi diaphragm type pump designed for high hour applications. 2-wire fused wiring harness complete with quick disconnects for convenient electrical hookup. A rugged translucent tank with molded fill level indicators (in gallons). Drain with garden sized threads and cap and a built-in sump on the bottom of the tank. The 23.5 in. L spray wand with 19 ft. of hose achieves streams up to 30 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.